Referencias
Dewalt:DCB1104-QW
Rubix:799086530000
EAN:5035048752319
Detalles de producto : CARGADOR XR 12-18 V CARRIL LI-ION 4A REF DCB1104-QW
Charge your DEWALT® 12V MAX*, DEWALT® 20V MAX*, and FLEXVOLT® batteries with this 4 Amp charger. This charger has a two-stage LED state of charge indicator to display when it is fully charged to keep you productive on the job and as well as mounting capability for a two screw wall mount (screws sold separately).
Cualidades
•STATE OF CHARGE INDICATOR: Two-stage LED state of charge indicator
COMPATIBILITY: DEWALT® 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* batteries
MOUNTING CAPABILITY: Two screw wall mount (screws sold separately)
COMPATIBILITY: DEWALT® 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* batteries
MOUNTING CAPABILITY: Two screw wall mount (screws sold separately)
Información técnica
Atributos
| Tensión | 60 V |
|---|---|
| Amperaje | 4 A |
Mostrar UNSPSC/ECL@SS/Customs
51,30 € Sin IVA
/ unidad
62,07 € IVA incluido
- En stock; entrega ≈24/48h
