Referencias
Grundfos:CRN20-14 A-FGJ-G-E-HQQE 3x400/690 50 Hz
Rubix:798955489000
fabricante:96500578
EAN:5700396204628

Detalles de producto : CRN20-14-A-FGJ-A-E-HQQE 3X400/690 50HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Aplicaciones
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Información técnica
Atributos
| Potencia | 15 kW |
|---|---|
| Altura de represión | 207 m |
| Tensión | 3x380/415d / 660/690y V |
Mostrar UNSPSC/ECL@SS/Customs
12.969,00 € Sin IVA
/ unidad
15.692,49 € IVA incluido
- Entrega estimada (15) días
