Referencias
Grundfos:CRN3-19 A-FGJ-G-E-HQQE 3x230/400 50Hz
Rubix:799018526000
fabricante:96516840
EAN:5700396750774

Detalles de producto : CRN3-19 A-FGJ-A-E-HQQE 3X230/400 50HZ
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Aplicaciones
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Información técnica
Atributos
| Potencia | 1.5 kW |
|---|---|
| Altura de represión | 125.8 m |
| Tensión | 3x220/240d / 380/415y V |
Mostrar UNSPSC/ECL@SS/Customs
3859,00 € Sin IVA
/ unidad
4669,39 € IVA incluido
- Entrega estimada (15) días
