Referencias
Grundfos:CRE1-13 A-A-A-E-HQQE 1x200-240 60Hz
Rubix:798964841000
fabricante:98389289
EAN:5711494175086

Detalles de producto : CRE 1-13 A-A-A-E-HQQE
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Aplicaciones
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Información técnica
Atributos
| Potencia | 1.1 kW |
|---|---|
| Altura de represión | 113.7 m |
| Tensión | 1x200/240 V |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
