Referencias
Grundfos:NK32-160/163A1F2AE-SBQQE
Rubix:799046644000
fabricante:98971732
EAN:5712604471227

Detalles de producto : NK 32-160/163 AA1F2AESBQQEKW1
Aplicaciones
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Información técnica
Atributos
| Potencia | 4 kW |
|---|---|
| Altura de represión | 28.99 m |
| Tensión | 3x380/415d V |
Mostrar UNSPSC/ECL@SS/Customs
5291,00 € Sin IVA
/ unidad
6402,11 € IVA incluido
- Entrega estimada (15) días
