Referencias
Abus:60/25HB25
Rubix:798600212000




Documentos
Detalles de producto : CANDADO 60/25HB25
Candado latón arco largo 25mm
Cualidades
•Lock body made from solid brass
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Información técnica
Atributos
| Material/acabado | Latón |
|---|---|
| Modelo | 60/25 |
| Tipo | padlock |
| Diámetro del asa | 3.5 mm |
| Peso | 44 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
6,94 € Sin IVA
/ unidad
8,40 € IVA incluido
- En stock; entrega ≈24/48h