Referencias
Optibelt:8V 2120 BP
Rubix:798381769000
fabricante:8V 2120BPCP
EAN:4014486373240



Detalles de producto : 8V 2120 BP
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Información técnica
Atributos
| Peso neto | 3247 g |
|---|---|
| Perfil | 8v |
| Anchura superior | 25 mm |
| Longitud interior | 5264.8 mm |
| Longitud exterior | 212 mm |
| Grosor | 23 mm |
Mostrar UNSPSC/ECL@SS/Customs
335,97 € Sin IVA
/ unidad
406,52 € IVA incluido
- Entrega estimada (15) días
