Referencias
THK:HSR20RSSGK
Rubix:972200000087
fabricante:HSR20RSSGK

Documentos
Detalles de producto : BLOCK HSR20RSSGK
Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and end plates incorporated in the LM block allow the balls to circulate. Since retainer plates hold the balls, they will not fall out even if the LM block is removed from the LM rail (except models HSR 8, 10, and 12). Each row of balls is placed at a contact angle of 45 so that the rated loads applied to the LM block are uniform in four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload,increasing the rigidity in the four directions while maintaining a constant, low friction coefficient. The low height of the LM block makes it highly rigid, achieving stable, high-precision linear motion
Información técnica
Atributos
| Anchura | 44 mm |
|---|---|
| Longitud | 74 mm |
| Altura en carril | 30 mm |
| Tamaño de diseño | 20 mm |
Mostrar UNSPSC/ECL@SS/Customs
124,12 € Sin IVA
/ unidad
150,19 € IVA incluido
- Entrega estimada (15) días
