Referencias
NSK:NAH-45-GMZ-K
Rubix:798773241000

Documentos
Detalles de producto : BLOCK NAH45GMZ-K
Standard linear guide series, nh and ns series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.
Cualidades
•Long operating life
High speed
Wide variety
High speed
Wide variety
Información técnica
Atributos
| Anchura | 120 mm |
|---|---|
| Longitud | 3990 mm |
| Altura en carril | 60 mm |
| Material | high carbon steel |
Mostrar UNSPSC/ECL@SS/Customs
345,15 € Sin IVA
/ unidad
417,63 € IVA incluido
- Entrega estimada (15) días
