Referencias
THK:SHS30LC1SS
Rubix:963300009087

Documentos
Detalles de producto : BLOCK SHS30LCSSGK
Since each row of balls is arranged at a contact angle of 45°, this model can be used in all directions.
The LM block has the same cross-sectional shape as model SHS-C, but has a longer overall LM block length (L) and a greater rated load.
Información técnica
Atributos
| Anchura | 90 mm |
|---|---|
| Longitud | 131 mm |
| Altura en carril | 42 mm |
| Tamaño de diseño | 30 mm |
Mostrar UNSPSC/ECL@SS/Customs
230,02 € Sin IVA
/ unidad
278,32 € IVA incluido
- Entrega estimada (15) días
