Referencias
Bahco:9574-200
Rubix:798441338000
EAN:7314150138197

Documentos
Detalles de producto : 9574-200 FALSA ESCUADRA
Cualidades
•Hardened blade
Flexible blade
Used for setting and transfering angles
Comfortable metal handle with an end screw for locking bevel in the required position
The bevels are designed to create a bevel edge with ease or replicate an existing angle, such as on stairs
Used for transferring a measured angle to a work piece for cutting or machining
The blade can be tightened with the wing screw at the end, this also doubles as a hanging hole in storage
Flexible blade
Used for setting and transfering angles
Comfortable metal handle with an end screw for locking bevel in the required position
The bevels are designed to create a bevel edge with ease or replicate an existing angle, such as on stairs
Used for transferring a measured angle to a work piece for cutting or machining
The blade can be tightened with the wing screw at the end, this also doubles as a hanging hole in storage
Información técnica
Atributos
| Peso neto | 172 g |
|---|---|
| Longitud | 215 mm |
| Material | acero endurecido |
Mostrar UNSPSC/ECL@SS/Customs
18,73 € Sin IVA
/ unidad
22,66 € IVA incluido
- Entrega estimada (15) días