Referencias
Bahco:1495WB15TS
Rubix:798622583000
EAN:7314150296514

Detalles de producto : 1495WB15TS
Banco de trabajo Heavy Duty. Tablero de acero, 40 mm de espesor. Los carros de herramientas Bahco se pueden colocar debajo del tablero de trabajo. Posibilidad de colocar 2 bloques de cajones diferentes (ver accesorios). Se puede instalar una placa base (ver accesorios). Se puede colocar un panel de herramientas mediante adaptadores (ver accesorios). Capacidad de carga: 1,5T.
Cualidades
•Heavy duty construction workbench (Max. Load Capacity = 1.500kg)
40 mm thickness steel top is a perfect workplace
A comprehensive range of accessories (drawers, bottom trays, tool panels, etc) make these hard-working benches perfect for every situation providing more storage capacity
The H shape welded feet bring strength and robustness to whole workbench
The feet have a flat shape for higher stability and include anti slippery vulcanized rubber for safety
Holes are available in case the User wants to screw the workbench to the floor
Really easy assembly
40 mm thickness steel top is a perfect workplace
A comprehensive range of accessories (drawers, bottom trays, tool panels, etc) make these hard-working benches perfect for every situation providing more storage capacity
The H shape welded feet bring strength and robustness to whole workbench
The feet have a flat shape for higher stability and include anti slippery vulcanized rubber for safety
Holes are available in case the User wants to screw the workbench to the floor
Really easy assembly
Información técnica
Atributos
| Peso neto | 66000 g |
|---|---|
| Altura | 1030 mm |
| Anchura | 750 mm |
| Profundidad | 1500 mm |
| Modelo | 1495wb15ts |
Mostrar UNSPSC/ECL@SS/Customs
630,27 € Sin IVA
/ unidad
762,63 € IVA incluido
- Entrega estimada (15) días
