KW 1,5 4P B5 IEC90L 3PH 230/400V 50HZ IP55 CLF IE3 1LE1003-0EB42-2FA4-Z F01+F11

Asynchronous Motor

Ver información técnicaVer documentos
Referencias
Innomotics:KW1,54PB5IEC90L3PH230/400V50HZIP55CLFIE3SIMOTICSGPZF01+F11
Rubix:799309300000
brand logo
Resumen técnico
Potencia1.5 kW
Tensión400 V
Velocidad1445 rpm
Ver todas las caracteristicas
Documentos

Detalles de producto : KW 1,5 4P B5 IEC90L 3PH 230/400V 50HZ IP55 CLF IE3 1LE1003-0EB42-2FA4-Z F01+F11


The SIMOTICS Digital Data App provides access to technical data, spare part information, and operating instructions for SIMOTICS GP/SD motors any time any place. This gives our customers quick access to important contents of the digital twin,which simplifies and optimizes the customer's processes.By scanning the data matrix code on the additional rating plate of the motor, the relevant electrical and mechanical data can be displayed for this motor.

Cualidades

•Shorter commissioning and service times
Fast access to relevant service information

Aplicaciones

Conveyor Systems Such as Cranes, Belts and Lifting Gear;High-Bay Warehouses;Packaging Machines;Automation and Drives

Información técnica


Atributos
Potencia1.5 kW
Tensión400 V
Velocidad1445 rpm
Materialaluminium
Número de polos4
Clase de eficienciaie3
Grado de protección (IP)ip55
Diámetro de eje24 mm
Peso19 kg
Ejecuciónsimotics gp/sd 1le1
Mostrar UNSPSC/ECL@SS/Customs
1663,61 Sin IVA
/ unidad
2012,97 IVA incluido
  • Entrega estimada (15) días