Referencias
SMC:AS900-F14
Rubix:752104416043
EAN:3618035530644
Detalles de producto : AS900-F14 00095024
The -FM series has been specially designed for applications requiring fine adjustment to control actuators operating at very low speeds, such as when handling fragile materials or controlling smooth processes. The equivalent orifice area has been reduced to 1/10th that of the standard series, but still retains 10 turns of the adjustment screw, (20 turns for size M5). This series is supplied with push-in fittings and is available in straight or angle construction. Currently available in mm to suit tube ODs from 3.2 to 10 mm, and with threads ranging from M5 to ¼ R(PT)
Flow limiter series AS
Información técnica
Atributos
| Tipo de racor | gas 1/2' male |
|---|---|
| Tipo | regulator |
Mostrar UNSPSC/ECL@SS/Customs
233,37 € Sin IVA
/ unidad
282,38 € IVA incluido
- Entrega estimada (15) días