AMJ4000-F04B

AMJ, Drain Separator for Vacuum

Ver información técnicaVer documentos

Referencias

SMC:AMJ4000-F04B
Rubix:799254004000
fabricante:AMJ4000-F04B
EAN:3618035575447
brand logo

Resumen técnico

Diámetro de rosca (pulgadas)g 1/2 ''

Documentos

Detalles de producto : AMJ4000-F04B


Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).

Información técnica


Atributos
Diámetro de rosca (pulgadas)g 1/2 ''
155,50 € Sin IVA
/ unidad
188,15 € IVA incluido
  • Entrega estimada (15) días