AMJ5000-F06B

AMJ, Drain Separator for Vacuum

Ver información técnicaVer documentos

Referencias

SMC:AMJ5000-F06B
Rubix:799254844000
fabricante:AMJ5000-F06B
brand logo

Resumen técnico

Diámetro de rosca (pulgadas)g 3/4 ''

Documentos

Detalles de producto : AMJ5000-F06B


Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).

Información técnica


Atributos
Diámetro de rosca (pulgadas)g 3/4 ''
217,64 € Sin IVA
/ unidad
263,34 € IVA incluido
  • Entrega estimada (15) días