12 B2 CL SYNO 114466/26
12B-2 Double syno connecting shackles - loose fit no. 26
Ver información técnicaReferencias
Renold:12B2SNS26I
Rubix:798065537000



Detalles de producto : 12 B2 CL SYNO 114466/26
For use in hygiene-sensitive applications or situations where contamination from lubricant is to be avoided, the Renold Syno Nickel-Plated chain displays all the characteristics you need from a chain. With a food industry-approved lubricant within the sintered bush, this chain will not need re-lubricating in almost all instances.
Low-maintenance chains: Syno connecting shackles
Información técnica
Atributos
| Peso neto | 0,01 g |
|---|---|
| Cadena | 12b2sn |
| Paso de cadena | 19.05 mm |
| Material | steel |
| Diámetro de rodillo | 12.07 mm |
Mostrar UNSPSC/ECL@SS/Customs
13,27 € Sin IVA
/ unidad
16,06 € IVA incluido
- Entrega estimada (15) días