Rodamiento de rodillos cónicos Timken 47490, Diámetro interior: 71.437 mm
Tapered Roller Bearings
Ver información técnicaReferencias
Timken:47490
Rubix:504749000001
fabricante:100053503
EAN:0053893304137

Detalles de producto : 47490 @
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Cualidades
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 116x116x40 mm |
|---|---|
| Peso neto | 930 g |
| Dimensiones del embalaje (lar. x an. x al.) | 116,0272x116,0272x39,7256 mm |
| Peso con embalaje | 934,4 g |
| Diámetro interior | 71.437 mm |
| Holgura del rodamiento | cn |
| Serie | 47400 |
Mostrar UNSPSC/ECL@SS/Customs
162,83 € Sin IVA
/ unidad
197,02 € IVA incluido
- Entrega estimada (15) días