Rodamiento de rodillos cónicos Timken JH415610, Diámetro exterior: 145 mm | Anchura: 42 mm
Tapered Roller Bearings
Ver información técnicaReferencias
Timken:JH415610
Rubix:541561000001
fabricante:100145351
EAN:0053893609720


Resumen técnico
| Diámetro interior | 75 mm |
|---|---|
| Diámetro exterior | 145 mm |
| Anchura | 42 mm |
Detalles de producto : JH 415610 @
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Cualidades
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 149x149x52 mm |
|---|---|
| Peso neto | 1180 g |
| Dimensiones del embalaje (lar. x an. x al.) | 149,3012x149,3012x52,4256 mm |
| Peso con embalaje | 1181,2 g |
| Diámetro interior | 75 mm |
| Diámetro exterior | 145 mm |
| Anchura | 42 mm |
| Holgura del rodamiento | cn |
| Peso | 3.8 kg |
| Serie | h415600 |
| Anchura de rodamiento total | 51 mm |
| Norma | iso 355:2007 |
| Carga estática básica, radial - C0r | 463000 N |
| Carga dinámica básica, radial - Cr | 89900 N |
Mostrar UNSPSC/ECL@SS/Customs
153,26 € Sin IVA
/ unidad
185,44 € IVA incluido
- Entrega estimada (15) días




