Rodamiento de rodillos cónicos Timken 56650, Diámetro exterior: 165.1 mm | Diámetro interior: 106.363 mm | Anchura: 36.513 mm

Tapered Roller Bearings

Ver información técnicaVer documentos
Referencias
Timken:56650
Rubix:505665000001
fabricante:100110391
EAN:0053893338590
Tapered Roller Bearing -  56650-20024
Resumen técnico
Diámetro interior106.363 mm
Diámetro exterior165.1 mm
Anchura36.513 mm
Ver todas las caracteristicas
Documentos

Detalles de producto : 56650 @


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Cualidades

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Aplicaciones

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Información técnica


Atributos
Dimensiones logísticas (lar. x an. x al.)161x161x50 mm
Peso neto850 g
Dimensiones del embalaje (lar. x an. x al.)160,782x160,782x49,53 mm
Peso con embalaje845 g
Diámetro interior106.363 mm
Diámetro exterior165.1 mm
Anchura36.513 mm
Holgura del rodamientocn
Serie56650
Jaulaacero
Anchura de rodamiento total36.513 mm
Carga estática básica, radial - C0r355000 N
Carga dinámica básica, radial - Cr50000 N
Mostrar UNSPSC/ECL@SS/Customs
110,80 Sin IVA
/ unidad
134,07 IVA incluido
  • Entrega estimada (15) días

Vea nuestros productos de categorías relacionadas