Referencias
Timken:5356
Rubix:500535600001
EAN:0053893142333
Documentos
Detalles de producto : 5356
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Información técnica
Atributos
| Diámetro interior | 58 mm |
|---|---|
| Anchura | 44.475 mm |
Mostrar UNSPSC/ECL@SS/Customs
343,87 € Sin IVA
/ unidad
416,08 € IVA incluido
- Entrega estimada (15) días