Referencias
Timken:526
Rubix:500052600001
EAN:0053893049816





Resumen técnico
| Diámetro interior | 41.275 mm |
|---|---|
| Anchura | 36.068 mm |
| Holgura del rodamiento | cn |
Documentos
Detalles de producto : 526
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Información técnica
Atributos
| Diámetro interior | 41.275 mm |
|---|---|
| Anchura | 36.068 mm |
| Holgura del rodamiento | cn |
| Material | stamped steel (cage) |
Mostrar UNSPSC/ECL@SS/Customs
177,11 € Sin IVA
/ unidad
214,30 € IVA incluido
- Entrega estimada (15) días