Rodamiento de rodillos cónicos Timken 359A, Diámetro interior: 46.037 mm
Tapered Roller Bearing Cone
Ver información técnicaReferencias
Timken:359A
Rubix:798365031000
fabricante:100047224
EAN:0053893012049


Resumen técnico
| Diámetro interior | 46.038 mm |
|---|---|
| Anchura | 21.692 mm |
| Holgura del rodamiento | cn |
Detalles de producto : 359 A
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Cualidades
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 21,692x62,586x62,586 mm |
|---|---|
| Peso neto | 301 g |
| Dimensiones del embalaje (lar. x an. x al.) | 84,582x84,582x26,67 mm |
| Peso con embalaje | 300,7 g |
| Diámetro interior | 46.038 mm |
| Anchura | 21.692 mm |
| Holgura del rodamiento | cn |
| Peso | 1.086 kg |
| Serie | 355 |
| Anchura de rodamiento total | 21.692 mm |
| Carga estática básica, radial - C0r | 88800 N |
| Carga dinámica básica, radial - Cr | 97000 N |
Mostrar UNSPSC/ECL@SS/Customs
216,57 € Sin IVA
/ unidad
262,05 € IVA incluido
- Entrega estimada (15) días




