Referencias
Tsubaki:16B1 35T
Rubix:798456961000
fabricante:21706000744
EAN:8718472595130

Documentos
Detalles de producto : 1p 16B1 Z35
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Información técnica
Atributos
| Peso neto | 10554 g |
|---|---|
| Perfil | simplex (1) |
| Número de dientes | 35 |
| Peso | 10554 kg |
Mostrar UNSPSC/ECL@SS/Customs
90,44 € Sin IVA
/ unidad
109,43 € IVA incluido
- Entrega estimada (15) días