Referencias
Tsubaki:08B1 35T
Rubix:798457025000
fabricante:21706000294
EAN:8718472594140

Documentos
Detalles de producto : 1/2p 08B1 Z35
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Información técnica
Atributos
| Peso neto | 1965 g |
|---|---|
| Perfil | simplex (1) |
| Número de dientes | 35 |
| Peso | 1965 kg |
Mostrar UNSPSC/ECL@SS/Customs
18,78 € Sin IVA
/ unidad
22,72 € IVA incluido
- Entrega estimada (15) días