Referencias
SKF:SMSW 30 -ASTR
Rubix:798831588000
EAN:7316576074622



Detalles de producto : SMSW 30 -ASTR
Spherical washers from SKF are designed to create an exact, parallel plane between the bolt head and the face of the nut. These washers automatically adjust and compensate for the angular deviation between the planes and prevent the bolt from bending.
Cualidades
- Automatically compensates for angular errors
- Evenly distributed bolt tension
- Reduces bolt fatigue from bending bolts
- Improved bolt stretch possible due to increased clamping length
- Surface treated for protection in humid and harsh environments
Información técnica
Atributos
| Diámetro interior | 34 mm |
|---|---|
| Diámetro exterior | 56 mm |
Mostrar UNSPSC/ECL@SS/Customs
71,96 € Sin IVA
/ unidad
87,07 € IVA incluido
- Entrega estimada (15) días