AS2301FS1-G02-08

Speed Controller

Ver información técnicaVer documentos
Referencias
SMC:AS2301FS1-G02-08
Rubix:799246362000
fabricante:01558347
brand logo
Resumen técnico
Tipoas2301fs1-g02-08
Documentos

Detalles de producto : AS2301FS1-G02-08


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Información técnica


Atributos
Tipoas2301fs1-g02-08
Mostrar UNSPSC/ECL@SS/Customs
17,67 Sin IVA
/ unidad
21,38 IVA incluido
  • Entrega estimada (15) días