Referencias
SMC:EAS420-F03
Rubix:752104921043
fabricante:00096023
EAN:3618036125405
Detalles de producto : EAS420-F03 00096023
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Increased orifice diameter
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: E (Europe)
Size: 42 (1/2 Basis)
Thread: F (G)
Port Size: 03 (3/8)
Option: None
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: E (Europe)
Size: 42 (1/2 Basis)
Thread: F (G)
Port Size: 03 (3/8)
Option: None
Cualidades
•Large flow in-line style
Easily set and maintain constant speed
Retainer prevents accidental loss of needle
Easily set and maintain constant speed
Retainer prevents accidental loss of needle
Información técnica
Atributos
| Tipo | in-line |
|---|
Mostrar UNSPSC/ECL@SS/Customs
36,02 € Sin IVA
/ unidad
43,58 € IVA incluido
- Entrega estimada (15) días
