Referencias
Gedore:E-VKT-DVI20
Rubix:798674442000
fabricante:2653346
EAN:4010886934517

Detalles de producto : E-VKT-DVI20 RECAMBIO CUADRADILLO MULTIPLICADORA DVI-20Z
Spare square 1" for DVI20 Particularly suitable for: Industry, construction sites, car and truck garages, agricultural technology, construction machinery Bridge, aircraft and railway construction, shipbuilding, refineries Machinery and plant engineering, maintenance Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections With a single-stage planet gear High-performance aluminium housing Multiplication at the ratio of 1:4, 1:5.5 Guaranteed accuracy: Better than +/- 3 % tolerance For operation in combination with a torque wrench 2 models for maximum load in the range between max. 2000 N·m and 2800 N·m Z model: with Z-form, offset reaction arm of chrome-vanadium steel L model: with L-form straight reaction arm - with adjustable reaction square - of lightweight metal Output square with drill hole for impact sockets with safety pin and ring Scope of delivery: Torque Multiplier DREMOPLUS ALU With firmly integrated reaction arm of an Z- or L-form depending on model Delivery in sturdy shipping case with foam insert Factory test certificate and setting table Detailed technical information is available on request
Información técnica
Atributos
| Adaptador de llave cuadrada | 1 '' |
|---|---|
| Longitud | 230 mm |
Mostrar UNSPSC/ECL@SS/Customs
131,87 € Sin IVA
/ unidad
159,56 € IVA incluido
- Entrega estimada (15) días
