SBH 75 M SOPORTE PARA COMBIDIS C

Soporte para COMBIDISC 75mm

Ver información técnica

Referencias

Pferd Tools:SBH 75 M
Rubix:798251565000
fabricante:42721752
EAN:4007220266830
PFERD COMBIDISC® abrasive disc holder SBH 75 M

Detalles de producto : SBH 75 M SOPORTE PARA COMBIDIS C


Soporte COMBIDISC

Aplicación: para el alojamiento de hojas de lija COMBIDISC®, vellones circulares COMBIDISC® y discos POLICLEAN®. Ø del vástago 6 mm.
PORTADISCOS COMBIDISC SBH 75M

Cualidades

Adapter The rod of the abrasive pads holder can be replaced with a suitable adapter. The bracket can then be attached directly to the in of the tool drive. The following adapters are available: AF 141/4, EAN (4007220302026) internal thread M14, external thread 1/420 UNC. Suitable for machines with M14 pin. SPV20 CD 1/420 UNC, (EAN 4007220333167) internal thread 1/420 UNC, external thread 1/420 UNC. Suitable for machines with pin 1/420 UNC e.g. for PW 3/120 DH. Order designation: For more information and order references for adapters, refer to catalogue 209. Explanation of abbreviations: S = Ø stem L = stem length Colour code of the abrasive pad holders: W (soft) = grey M (medium) = blue H (hard) = red

Información técnica


Atributos
31,79 € Sin IVA
/ unidad
38,47 € IVA incluido
  • Entregado normalmente en ( 2 ) días