SOPA-CM1H-R1-HQ6-2N-M12

SOPA air gap sensor

Ver información técnicaVer documentos
Referencias
Festo:SOPA-CM1H-R1-HQ6-2N-M12
Rubix:799269261000
fabricante:552134
EAN:4052568193706
brand logo
Resumen técnico
Tipoair gap sensor
Ejecuciónsopa-cm1h-r1-hq6-2n-m12
Tensión, mín.22.8 V
Ver todas las caracteristicas
Documentos

Detalles de producto : SOPA-CM1H-R1-HQ6-2N-M12


Air gap sensor SOPA-CM1H-R1-HQ6-2N-M12 For contactless Distance sensing. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measuring principle=pneumatic, Sensing range=20 - 200 µm
Air gap sensor SOPA-CM1H-R1-HQ6-2N-M12 for non-contact distance monitoring. Approval=C-Tick, CE marking (see declaration of conformity)=according to EU EMC Directive, Material note=(* copper- and PTFE-free, * RoHS compliant), Measuring principle=pneumatic, Detection range=20 - 200 µm

Información técnica


Atributos
Tipoair gap sensor
Ejecuciónsopa-cm1h-r1-hq6-2n-m12
Tensión, mín.22.8 V
Tensión, máx.26.4 V
Mostrar UNSPSC/ECL@SS/Customs
564,64 Sin IVA
/ unidad
683,21 IVA incluido
  • Entrega estimada (15) días