Referencias
Bahco:7809XZN-6
Rubix:798212751000
EAN:7314150214617

Detalles de producto : 7809XZN-6
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Cualidades
1/2" Square Drive Socket Drivers for Multipoint Head Screw
Información técnica
Atributos
| Peso neto | 70 g |
|---|---|
| Tamaño de huella | 6 mm |
| Longitud de hoja | 23 mm |
| Longitud | 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
16,23 € Sin IVA
/ unidad
19,64 € IVA incluido
- Entrega estimada (15) días
