VASO C/EJE HEX 1/4 MAGNETICO 13X65 MM
ShockWave Impact Duty Magnetic Nut Driver
Ver información técnicaVer documentosReferencias
Milwaukee:4932492443
Rubix:799053746000
fabricante:4932492443
EAN:4058546418106

Documentos
Detalles de producto : VASO C/EJE HEX 1/4 MAGNETICO 13X65 MM
Custom engineered steel and heat treatment for maximum strength and extreme durability. Strong magnetic tip for secure grip. 1/4˝ Hex reception (DIN 3126 - E 6.3). Very suitable for high torque and impact applications. The nut drivers feature color coded rings for quick and easy size identification.
Información técnica
Atributos
| Diámetro | 13 mm |
|---|---|
| Longitud | 65 mm |
| Acabado | cromado |
Mostrar UNSPSC/ECL@SS/Customs
13,10 € Sin IVA
/ unidad
15,85 € IVA incluido
- Entrega estimada (15) días