Referencias
Martor:148001.12
Rubix:799165401000
Documentos
Detalles de producto : 1 UD. CUCHILLO SEGURIDAD SECUMAX 148
Safety knives that are both disposable and sustainable? Of course! The SECUMAX 148 is made with more than 80% recycled plastic. The glass fibre reinforcement and the robust, 2-cutting edge blade head ensure longer service lives. This makes SECUMAX 148 ideal for tougher cutting tasks. The ergonomic handle and lightweight design will also aid safe and efficient working.

Información técnica
Atributos
| Anchura de hoja | 6.2 mm |
|---|---|
| Longitud | 142.4 mm |
Mostrar UNSPSC/ECL@SS/Customs
3,17 € Sin IVA
/ unidad
3,84 € IVA incluido
- Entrega estimada (15) días


