20562610R HOJA DE SIERRA SABLE 152 X 19 X 0,9 (YESO, PLASTICOS, COMPUESTOS, MADERA)

Saw Blade

Ver información técnica

Referencias

Lenox:20562610R
Rubix:798707700000
brand logo

Resumen técnico

Altura0.9 mm
Grosor0.9 mm
Material del cuerpohss
Ver todas las caracteristicas

Detalles de producto : 20562610R HOJA DE SIERRA SABLE 152 X 19 X 0,9 (YESO, PLASTICOS, COMPUESTOS, MADERA)


POWER BLAST TECHNOLOGY™ strengthens the blade, increasing durability and reduces breaks. Patented T2™ technology optimises chip removal for an efficient cut in a wide range of materials and 2X life vs. previous model. Each blade is uniquely configured with an aggressive tang and tapered blade shape for cutting in tight areas.

Cualidades

•T2™ TECHNOLOGY - Tooth design delivers up to 2x the life versus previous model
OPTIMISED BLADE GEOMETRY - Each blade has a unique configuration including an aggressive tang angle and tapered blade shape to allow for cutting in tight areas
ENGINEERED FOR PERFORMANCE - Special design minimises friction and heat build up while cutting through the widest variety of metal materials

Información técnica


Atributos
Altura0.9 mm
Grosor0.9 mm
Material del cuerpohss
Número de dientes/pulgada10
20,65 Sin IVA
/ unidad
24,99 IVA incluido
  • Entregado normalmente en ( 2 ) días