Referencias
Tsubaki:RS08B 1 LAMBDA A1CL
Rubix:798968292000
fabricante:4000081102
EAN:8718472164381



Detalles de producto : RS08B-LM-1 A-1 CL
Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Información técnica
Atributos
| Peso neto | 10 g |
|---|---|
| Cadena | bs single pitch lambda |
| Paso de cadena | 12.7 mm |
| Peso | 10 g |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días