Rodamiento de bolas de contacto angular SKF BSD 4072 CGB, Diámetro exterior: 72 mm | Diámetro interior: 40 mm | Anchura: 15 mm
Rodamientos axiales de bolas de contacto angular de superprecisión
Ver información técnicaReferencias
SKF:BSD 4072 CGB
Rubix:798129436000
fabricante:121942
EAN:7316571462578


Resumen técnico
| Diámetro interior | 40 mm |
|---|---|
| Diámetro exterior | 72 mm |
| Anchura | 15 mm |
Detalles de producto : BSD 4072 CGB
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 15x72x72 mm |
|---|---|
| Peso neto | 253,8 g |
| Diámetro interior | 40 mm |
| Diámetro exterior | 72 mm |
| Anchura | 15 mm |
| Material | bearing steel |
| Carga estática básica, radial - C0r | 98000 N |
| Carga dinámica básica, radial - Cr | 36500 N |
Mostrar UNSPSC/ECL@SS/Customs
372,45 € Sin IVA
/ unidad
450,66 € IVA incluido
- Entrega estimada (15) días