Rodamiento para husillos de precisión NSK 120BTR10STYNDBLP4A, Diámetro interior: 120 mm | Diámetro exterior: 180 mm | Anchura: 54 mm
Rodamientos Axiales de Bolas de Contacto Angular de Alta Velocidad
Ver información técnicaReferencias
NSK:120BTR10STYNDBLP4A
Rubix:798406550000
EAN:00029176675560


Resumen técnico
| Diámetro interior | 120 mm |
|---|---|
| Diámetro exterior | 180 mm |
| Anchura | 54 mm |
Detalles de producto : 120BTR10STYNDBLP4A
Rodamientos de apoyo de alta rigidez para aplicaciones en tornos
Cualidades
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in varilous contact angles to suit the application degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Aplicaciones
Predominantly used in Machine Tool Spindles, high speed elecric motors or machinery where high dimension and running accuracy is paramount
Información técnica
Atributos
| Diámetro interior | 120 mm |
|---|---|
| Diámetro exterior | 180 mm |
| Anchura | 54 mm |
| Junta | abierto |
| Serie | 120btr10.. |
| Material | bearing steel |
| Jaula | poliamida |
| Precisión | p4 (abec 7 / iso class 4) |
Mostrar UNSPSC/ECL@SS/Customs
1810,71 € Sin IVA
/ unidad
2190,96 € IVA incluido
- Entrega estimada (15) días