Referencias
Dichtomatik:67076043
Rubix:799071783000
fabricante:S 32 x 42,7 x 4,2 POR Z 30 PTFE


Resumen técnico
| Diámetro interior | 32 mm |
|---|---|
| Diámetro exterior | 42.7 mm |
| Material | ptfe;nbr |
Documentos
Detalles de producto : SPOR30 2P 32,0 42,7 4,2 PT0098
The SPOR seal consists of a PTFE sealing element, which is energised by an O-Ring This results in an exceptionally good sealing function under high loads and good static sealing performance. The SPOR 30 design is double- acting The SPOR 30 is frequently used in tandem or in combination with other sealing elements as the primary or secondary seal in order to guarantee no leakage.
Información técnica
Atributos
| Peso neto | 5 g |
|---|---|
| Diámetro interior | 32 mm |
| Diámetro exterior | 42.7 mm |
| Material | ptfe;nbr |
| Ejecución | spor30 |
Mostrar UNSPSC/ECL@SS/Customs
21,41 € Sin IVA
/ unidad
25,91 € IVA incluido
- Entrega estimada (15) días