ARM2500-05A-02

REGULADOR TRESTLE serie ARM#000

Ver información técnicaVer documentos

Referencias

SMC:ARM2500-05A-02
Rubix:751601459043
brand logo

Resumen técnico

Documentos

Detalles de producto : ARM2500-05A-02


The ARM Series Regulator Headers are available as standard in sizes 1000 and 2000 and the modular model is available in sizes 2500 and 3000. Standard models are available with 4 different coupling methods and can have a backflow function. Modular models can be freely mounted on a base station and are easy to adjust with the new controller.
ARM2500/3000, Tipo modular, Serie bloque del regulador

Información técnica


Atributos
Peso neto1510 g
Tipocontrolador
183,39 € Sin IVA
/ unidad
221,90 € IVA incluido
  • Entrega estimada (15) días