Referencias
Parker:24KEAK13MPN
Rubix:798385314000
EAN:4039747695077
brand logo
Resumen técnico
Conexión 11/4
Materialnickel-plated brass
Normaiso 6150 b;iso 4414
Documentos

Detalles de producto : 24KEAK13MPN


Parker's Premium Safety Quick Coupling Series 24 is a safety coupling with a self-venting system according to ISO 6150 B. The self-venting takes place during disconnection – no risk of pressurized hoses being tossed around. When the sleeve is pulled back, the plug is released yet remains locked in. The coupling valve closes and the air is vented from the air line at the same time. Only then, by operating the sleeve again, can uncoupling take place safely. The system fulfils the requirements of ISO 4414 – increased safety standards in the work place. The plastic sleeve does not scratch working surfaces.

The right plug for self-venting series 24 can be found under series 23.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- Safety coupling with self-venting mechanism according to ISO 6150 B
- No whiplash effect due to the self-venting which takes place during disconnection
- Plastic sleeve - no scratching of the working surfaces

Applications:
- Pneumatic Tools
- Pneumatic Airline Systems
- Assembly Lines
Aplicación: Neumática
Tamaño de la rosca de conexión (pulgadas): 1/4
Tipo de conexión: Rosca macho - cónica
Diámetro: 5,5 mm (nominal)
División: Conectores de baja presión, división Europa
Tamaño hexagonal: 22
Longitud: 58
Materiales de construcción: Latón niquelado
Presión máxima de funcionamiento: 12
Temperatura máxima de funcionamiento: 60
Temperatura mínima de funcionamiento: -20
Diámetro exterior: 31
Características de seguridad: Autoventilación
Material del sello: NBR
Tipo: Acoplamiento
Válvula incluida: Sí
Versión: Autoventilación

Información técnica


Atributos
Conexión 11/4
Materialnickel-plated brass
Normaiso 6150 b;iso 4414
Mostrar UNSPSC/ECL@SS/Customs
  • Entrega estimada (15) días