Referencias
Bahco:BMR240
Rubix:798580005000
EAN:7314150242245

Documentos
Detalles de producto : BMR240 BANDEJA MAGNETICA RECTANGULAR
Cualidades
Rectangular magnetic storage tray
Used to store bolts, nuts and tools, for example in the repair shop
Featuring a magnetic base with rubber protection so that the dish can be attached to any magnetic surface
This magnetic rubber base will not damage the car body
ABS extension for easy storage of non-metallic parts
The extension allows items to be stored in vertical position without falling down
Made of stainless steel
Retail packed
Used to store bolts, nuts and tools, for example in the repair shop
Featuring a magnetic base with rubber protection so that the dish can be attached to any magnetic surface
This magnetic rubber base will not damage the car body
ABS extension for easy storage of non-metallic parts
The extension allows items to be stored in vertical position without falling down
Made of stainless steel
Retail packed
Información técnica
Atributos
| Peso neto | 785 g |
|---|---|
| Longitud | 250 mm |
Mostrar UNSPSC/ECL@SS/Customs
20,55 € Sin IVA
/ unidad
24,87 € IVA incluido
- En stock; entrega ≈24/48h