PROLONGADOR HUSILLOS SPV 75-6 S8

Prolongación husillo SPV

Ver información técnicaVer documentos
Referencias
Pferd Tools:87100358
Rubix:799282620000
EAN:4007220185278
PFERD Extension for drive spindle SPV 75-6 S8
Resumen técnico
Tipodrive spindle extension
Documentos

Detalles de producto : PROLONGADOR HUSILLOS SPV 75-6 S8


Prolongación del husillo

Aplicación: Para alargar los vástagos de las fresas y los discos de láminas cuando se utilizan en equipos manuales. Alternativa ideal a las herramientas de vástago largo hechas a medida.

Nota: Asegúrese de seguir las instrucciones de seguridad para su uso. No es admisible la sujeción de una segunda prolongación o de herramientas con vástagos de longitud excesiva.

Cualidades

Spindle extensions are an economical alternative to the special manufacture of long-stemmed millstones and cutters. A spindle extender allows the rods to be lengthened by grinding and milling tools. They can be used in difficult access areas and can be fitted in the machine clamp (pneumatic or electric drive) or in the toolholder of the flexible transmission. Safety deposit: Attention! Observe the safety regulations and accident prevention regulations in force when using drive shaft extensions. When working with long rods, it is essential to put the workpiece in contact with the tool before start-up, it is to insert it into the workpiece (e.g. bore, tube, pipe or groove). In no case should the Extender come into contact freely with the tool outside the workpiece (e.g. bore, tube, pipe or groove). In case of respect, there is a risk of an accident! Under unfavourable conditions, the Extender may bend with the tool attached. This extender is only intended for manual use in combination with suitable electric or pneumatic machines or with flexible toolholder for standard rod tools. The Extender is fixed in the clamp, the speed of rotation must be adapted to the tool used. Under no circumstances can it be fixed on its décoletage. The installation of a second extender or extended rod tools is prohibited.

Información técnica


Atributos
Tipodrive spindle extension
Mostrar UNSPSC/ECL@SS/Customs
135,31 Sin IVA
/ unidad
163,73 IVA incluido
  • Entregado normalmente en ( 2 ) días