Referencias
Bahco:5-600-21-D-1P
Rubix:798183139000
EAN:7311518189341

Documentos
Detalles de producto : 5-600-21-D-1P LIMA DIA.PRE.215
Used for heavy-duty purposes where conventional files are ineffective
Suitable for materials such as hard metals, hard plastics, graphite, epoxy, etc.
Four different shapes, similar to conventional precision files
5-600 Flat, surfaces and edges parallel
5-610 Half-round, surfaces parallel, tapered point
5-630 Round, tapered point
5-670 Three square, tapered point
Shaped section of the file (approx. 110 mm) is covered with diamond grit (D126)
Integrated handle for easy use
Single packed in plastic pouches
Suitable for materials such as hard metals, hard plastics, graphite, epoxy, etc.
Four different shapes, similar to conventional precision files
5-600 Flat, surfaces and edges parallel
5-610 Half-round, surfaces parallel, tapered point
5-630 Round, tapered point
5-670 Three square, tapered point
Shaped section of the file (approx. 110 mm) is covered with diamond grit (D126)
Integrated handle for easy use
Single packed in plastic pouches
Cualidades
Diamond Precision Files Integrated handle
Aplicaciones
Heavy Duty Purpose
Información técnica
Atributos
| Peso neto | 55 g |
|---|---|
| Longitud de corte | 110 mm |
| Grano | muy fino |
| Forma | plano |
Mostrar UNSPSC/ECL@SS/Customs
122,91 € Sin IVA
/ unidad
148,72 € IVA incluido
- Entrega estimada (15) días
