MARTILLO PLASTICO D.50 MM TALLA 6

Plastic hammer w/handle,size 6,50mm

Ver información técnica
Referencias
Rubix-DE:68110020, 9668110020
Rubix:799308540000
fabricante:9668110020
EAN:4317784779050
brand logo

Detalles de producto : MARTILLO PLASTICO D.50 MM TALLA 6


Plastic hammer

Design: With interchangeable yellow inserts made from thermoplastic material, hammer housing made ​​of galvanised cast iron. With lacquered ash handle.Application: For gentle beating without damage to workpieces.

Plastic hammer w/handle,size 6,50mm

Información técnica


Atributos
Mostrar UNSPSC/ECL@SS/Customs
31,05 Sin IVA
/ unidad
37,57 IVA incluido
  • Entregado normalmente en ( 2 ) días