Referencias
SMC:MHZ2-32D2
Rubix:799158615000
fabricante:MHZ2-32D2
EAN:3618036378641

Documentos
Detalles de producto : MHZ2-32D2
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
MHZ2, Pinza neumática de apertura paralela, Estándar
Cualidades
Standard parallel type air gripper.
Bore sizes from 10mm to 40mm.
Double acting and Single acting available.
Auto switch capable.
Improved rigidity of guide rail
Bore sizes from 10mm to 40mm.
Double acting and Single acting available.
Auto switch capable.
Improved rigidity of guide rail
Información técnica
Atributos
| Tipo | pinza |
|---|---|
| Carrera de cilindro | 22 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 60 °C |
| Presión de servicio máx. | 7 bar |
| Conexión | m5 x 0,8 |
| Serie | mhz2 |
| Material del cuerpo | aluminio |
Mostrar UNSPSC/ECL@SS/Customs
721,18 € Sin IVA
/ unidad
872,63 € IVA incluido
- Entrega estimada (15) días