Referencias
SMC:MHZ2-25D
Rubix:751601507043
fabricante:00006329
EAN:3618036378801

Documentos
Detalles de producto : MHZ2-25D
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
MHZ2, Pinza neumática de apertura paralela, Estándar
Información técnica
Atributos
| Tipo | pinza de aire |
|---|---|
| Carrera de cilindro | 14 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
459,14 € Sin IVA
/ unidad
555,56 € IVA incluido
- Entrega estimada (15) días