Referencias
Parker:020228N0674
Rubix:798159843000


Resumen técnico
| Diámetro interior | 56.74 mm |
|---|---|
| Diámetro seccional | 3.53 mm |
| Material | nbr |
Detalles de producto : 2-228 N674-70 56,74X3,53
The Parker Prädifa nitrile-butadiene rubber N0674-70 is suitable for a wide range of applications.
Special Features:
• Good mechanical robustness
• Very good resistance to gap extrusion
• Good cold flexibility
Chemical Resistance to:
• Air (oil-free)
• Compressed air (oily)
• Methanol
• Methyl-ethyl-ketone (MEK)
• Ethane
• Natural gas
• Petroleum (sulphur-free)
• Mineral oils (tests with NBR-1/ECI recommended prior to use with dynamic seals)
• Petroleum-based lubricating oils
• Lubricating oils SAE 10, 20, 30, 40, 50
• HFC (Water/polyglycol)
• HFAE (Oil in water emulsions; mineral oils / synthethic esters)
• HFAS (Mineral oil free, water-based synthethic fluids)
• PAO (Polyalphaolefines)
Special Features:
• Good mechanical robustness
• Very good resistance to gap extrusion
• Good cold flexibility
Chemical Resistance to:
• Air (oil-free)
• Compressed air (oily)
• Methanol
• Methyl-ethyl-ketone (MEK)
• Ethane
• Natural gas
• Petroleum (sulphur-free)
• Mineral oils (tests with NBR-1/ECI recommended prior to use with dynamic seals)
• Petroleum-based lubricating oils
• Lubricating oils SAE 10, 20, 30, 40, 50
• HFC (Water/polyglycol)
• HFAE (Oil in water emulsions; mineral oils / synthethic esters)
• HFAS (Mineral oil free, water-based synthethic fluids)
• PAO (Polyalphaolefines)
Información técnica
Atributos
| Diámetro interior | 56.74 mm |
|---|---|
| Diámetro seccional | 3.53 mm |
| Material | nbr |
| Dureza Shore A | 70 Shore |
Mostrar UNSPSC/ECL@SS/Customs
0,73 € Sin IVA
/ unidad
0,88 € IVA incluido
- Entrega estimada (15) días