Referencias
Optibelt:266 2MHP 9
Rubix:798382366000
fabricante:266 2MHP 977ZA
EAN:4014486423747

Detalles de producto : 266 2MHP 9
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 266 mm |
| Anchura de correa | 9 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 133 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
