Referencias
Optibelt:266 2MHP 3
Rubix:798382364000
fabricante:266 2MHP 377ZA
EAN:4014486423723

Detalles de producto : 266 2MHP 3
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 266 mm |
| Anchura de correa | 3 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 133 |
Mostrar UNSPSC/ECL@SS/Customs
3,87 € Sin IVA
/ unidad
4,68 € IVA incluido
- Entrega estimada (15) días
